
Reel, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 50006LEDD-WH/ACR
- Zoro # G907666443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50006LEDD-WH/ACR
Zoro #
G907666443
UPC #
641594229394
Country of Origin
China
Dimensions
Diameter
6.5 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1590 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Fixture Wattage
20 W
Color Temperature
3000K
Color
White
Housing Material
Aluminum
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Lamp Included
Yes
Color Rendering Index
90
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.