
Relic, LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20816LEDD-WH/ACR
- Zoro # G507666065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20816LEDD-WH/ACR
Zoro #
G507666065
UPC #
641594223200
Country of Origin
China
Dimensions
Diameter
9.25 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Housing Material
Metal
Color Temperature
3000K
Fixture Wattage
25 W
Color
White
Color Rendering Index
90
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.