Zoro Homepage

Restore, LED Vanity, Brushed Steel Finish, Opal Glass

  • Mfr # 62612LEDD-BS/OPL

  • Zoro # G407666127


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Length
24.75 Inch
Width
4.75 Inch
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62612LEDD-BS/OPL
Zoro #
G407666127
UPC #
641594244571
Country of Origin
China

Dimensions

Length
24.75 Inch
Width
4.75 Inch

Details

Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
25 W
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.