
Retreat, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 62537LEDDCS-BS/ACR
Zoro # G207664088
product price: $168.00
/ea
Free Shipping & Returns
Key Features
Length
36 Inch
Width
4.5 Inch
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62537LEDDCS-BS/ACR
Zoro #
G207664088
UPC #
641594248524
Country of Origin
China
Dimensions
Length
36 Inch
Width
4.5 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
Multi-CCT
Housing Material
Metal
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
30 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.