This item is Discontinued.

This item is Discontinued.
Reveal, Dual Voltage Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (Discontinued)
Mfr #
20081LED-SG/SDG
Zoro #
G507351602
UPC # 641594228694
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20081LED-SG/SDG
Zoro #
G507351602
UPC #
641594228694
Country of Origin
China
Dimensions
Width
22 Inch
Length
7 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1400 Lm
Lens Material
Glass
Color Temperature
3000K
Housing Color
Satin Gray
Item
Wall Mount
Hosuing Material
Aluminum
Lamp Type
LED SSL (DLED)
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
No
Max. Fixture Wattage
13 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.