
Reveal, Dual Voltage Portable LED Lantern with Bluetooth Speaker, Black Finish, Clear Glass (Discontinued)
- Mfr # 20086LEDD-BL/CLR
- Zoro # G507352050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20086LEDD-BL/CLR
Zoro #
G507352050
UPC #
641594231564
Country of Origin
China
Dimensions
Length
7.25 Inch
Width
11.5 Inch
Details
Voltage
120v
Color Temperature
3000K
Lumens
300 Lm
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Type
LED SSL (DLED)
Color Rendering Index
80
Housing Color
Black
Mounting
Portable
Fixture Wattage
4 W
Fixture Item
Portable
Housing Material
Metal
Lamp Included
Yes
Dimmable
Yes
Fixture Lens Material
Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.