This item is Discontinued.

This item is Discontinued.
Rockaway, Dual Voltage Outdoor LED Flush Mount, Satin Finish, Frosted Glass (Discontinued)
Mfr #
20250LEDDMG-SAT/FST
Zoro #
G907664111
UPC # 641594247961
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20250LEDDMG-SAT/FST
Zoro #
G907664111
UPC #
641594247961
Country of Origin
China
Dimensions
Diameter
11 Inch
Details
Mounting
Ceiling
Housing Finish
Satin
Lamp Type
LED SSL (DLED)
Voltage
100-277v
Lumens
1800 Lm
Dimmable
No
Item
Flush Mount, Wall Mount
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Fixture Wattage
20 W
Fixture Lens Material
Glass
Color Rendering Index
90
Color Temperature
3000K
Housing Material
Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.