
Ryder, LED Vanity, Chrome Finish, Opal Glass
Mfr # 62461LEDD-CH/OPL
Zoro # G207665368
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
18.25 Inch
Width
5 Inch
Lamp Type
LED SSL (DLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62461LEDD-CH/OPL
Zoro #
G207665368
UPC #
641594219869
Country of Origin
China
Dimensions
Length
18.25 Inch
Width
5 Inch
Details
Item
Vanity
Color
Chrome
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Dimmable
Yes
Housing Material
Metal
Lamp Included
Yes
Fixture Wattage
26 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.