Zoro Homepage

Ryder, LED Vanity, Chrome Finish, Opal Glass

  • Mfr # 62463LEDD-CH/OPL

  • Zoro # G407665328


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
23.25 Inch
Width
5 Inch
Lamp Type
LED SSL (DLED)
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62463LEDD-CH/OPL
Zoro #
G407665328
UPC #
641594219852
Country of Origin
China

Dimensions

Length
23.25 Inch
Width
5 Inch

Details

Color
Chrome
Item
Vanity
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
36 W
Dimmable
Yes
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.