
Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Bronze Finish, Frosted Glass (Discontinued)
- Mfr # 20036LEDMG-BRZ/FST
- Zoro # G007351584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20036LEDMG-BRZ/FST
Zoro #
G007351584
UPC #
641594223316
Country of Origin
China
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
3400 Lm
Item
Wall Mount, Wall Washer
Color Rendering Index
90
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Aluminum
Dimmable
No
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Housing Color
Bronze
Lens Material
Glass
Max. Fixture Wattage
30 W
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.