Zoro Homepage

Sense, LED Vanity, Chrome Finish, Opal Glass

  • Mfr # 62526LEDD-CH/OPL

  • Zoro # G007665124


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
22.75 Inch
Width
4.75 Inch
Lamp Type
LED SSL (DLED)
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62526LEDD-CH/OPL
Zoro #
G007665124
UPC #
641594244687
Country of Origin
China

Dimensions

Length
22.75 Inch
Width
4.75 Inch

Details

Color
Chrome
Item
Vanity
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
36 W
Lamp Included
Yes
Dimmable
Yes
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.