Zoro Homepage

Seville, Pendant, Matte Black Finish, Clear Opal Glass

  • Mfr # 28109-MBL/CLOP

  • Zoro # G707664977


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Standards
Lighting - UL (US/Canada) Listed
Diameter
7 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28109-MBL/CLOP
Zoro #
G707664977
UPC #
641594245257
Country of Origin
China

Dimensions

Diameter
7 Inch

Details

Housing Finish
Matte Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Item
Mini Pendant
Standards
Lighting - UL (US/Canada) Listed
Dimmable
Yes
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Material
Glass
Lamp Included
No
Fixture Wattage
60 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.