Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sherry, LED Pendant, Brushed Steel Finish, Amber Glass

  • Mfr # 28069-3C-BS/AMB

  • Zoro # G007665964


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Width
6 Inch
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28069-3C-BS/AMB
Zoro #
G007665964
UPC #
641594208832
Country of Origin
China

Dimensions

Width
6 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
CRI
90
Material
Metal
Color Temperature
3000K
Fixture Wattage
10 W
Includes
Brushed steel finish paired with 12 feet of clear cord
Dimmable
Yes
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.