Zoro Homepage

Silo, Outdoor LED Wall Mount, Satin Finish, Seeded Glass

  • Mfr # 20060LEDDMG-SAT/SDG

  • Zoro # G807351708


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
716 Lm
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20060LEDDMG-SAT/SDG
Zoro #
G807351708
UPC #
641594229349
Country of Origin
China

Dimensions

Width
7.5 Inch
Length
10.25 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
716 Lm
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lamp Type
LED SSL (DLED)
Color Temperature
4000K
Item
Wall Mount
Dimmable
Yes
Max. Fixture Wattage
9 W
Hosuing Material
Metal
Lens Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.