
Simplicite, LED Pendant, Black Chrome Finish, Smoke Glass (Discontinued)
- Mfr # 63992LEDDLP-BCH/SMK
- Zoro # G007664226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63992LEDDLP-BCH/SMK
Zoro #
G007664226
UPC #
641594230284
Country of Origin
China
Dimensions
Diameter
11.75 Inch
Details
Color
Black Chrome
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Color Temperature
3000K
Includes
10 feet of black cord included
Dimmable
Yes
Material
Metal
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
CRI
93
Lamp Included
Yes
Fixture Wattage
10 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.