
Simplicite, Pendant, Black Chrome Finish, Mirror Glass
Mfr # 50935-BCH/MIR
Zoro # G207664248
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Color
Black Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50935-BCH/MIR
Zoro #
G207664248
UPC #
641594219456
Country of Origin
China
Dimensions
Diameter
7 Inch
Details
Color
Black Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
No
Fixture Wattage
60 W
Material
Metal
Includes
10 feet of black cord included
Standards
Lighting - UL (US/Canada) Listed
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.