Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplicite, Pendant, Black Chrome Finish, Mirror Glass

  • Mfr # 50935LEDDLP-BCH/MIR

  • Zoro # G807664211


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50935LEDDLP-BCH/MIR
Zoro #
G807664211
UPC #
641594229974
Country of Origin
China

Dimensions

Diameter
7 Inch

Details

Color
Black Chrome
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
CRI
80
Color Temperature
2200K
Fixture Wattage
5 W
Dimmable
Yes
Includes
10 feet of black cord included
Lamp Included
Yes
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.