
Simplicite, Pendant, Black Chrome Finish, Mirror Glass (Discontinued)
- Mfr # 50936-BCH/MIR
- Zoro # G207664316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50936-BCH/MIR
Zoro #
G207664316
UPC #
641594219609
Country of Origin
China
Dimensions
Diameter
9.5 Inch
Details
Color
Black Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Metal
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60 W
Standards
UL (US/Canada) Listed
Includes
10 feet of black cord included
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.