
Access Lighting
Simplicite, Pendant, Black Chrome Finish, Mirror Glass (Discontinued)
- Mfr # 50936LEDDLP-BCH/MIR
- Zoro # G807664303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Access Lighting
- MFR # 50936LEDDLP-BCH/MIR
- Zoro # G807664303
- UPC # 641594229899
- Country of Origin China
- Category Pendants
Dimensions
| Diameter | 9.5 Inch |
Details
| Color | Black Chrome |
| Lamp Type | A-19 (RLED) |
| Mounting | Ceiling |
| Voltage | 120v |
| Item | Pendant |
| CRI | 80 |
| Fixture Wattage | 5 W |
| Color Temperature | 2200K |
| Includes | 10 feet of black cord included |
| Lamp Included | Yes |
| Material | Metal |
| Standards | Energy Efficient, UL (US/Canada) Listed |
| Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.