
Simplicite, Pendant, Black Finish, Clear Glass
Mfr # 50937-BL/CLR
Zoro # G507664375
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50937-BL/CLR
Zoro #
G507664375
UPC #
641594219562
Country of Origin
China
Dimensions
Diameter
9 Inch
Details
Color
Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Dimmable
Yes
Material
Metal
Fixture Wattage
60 W
Includes
10 feet of black cord included
Standards
Lighting - UL (US/Canada) Listed
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.