
Slant, Outdoor LED Wall Mount, White Finish, Glass (Discontinued)
- Mfr # 20786LED-WH
- Zoro # G107351644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20786LED-WH
Zoro #
G107351644
UPC #
641594198041
Country of Origin
China
Dimensions
Length
6.5 Inch
Width
9 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1400 Lm
Color Rendering Index
80
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
White
Color Temperature
4500K
Max. Fixture Wattage
20 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only)
Dimmable
No
Hosuing Material
Aluminum
Lamp Type
LED SSL (DLED)
Item
Wall Mount
Lens Material
Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.