
Sleek, 5 Light LED Pendant Spotlight, Bronze Finish, Glass (Discontinued)
- Mfr # 63065LEDD-BRZ
- Zoro # G907665323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63065LEDD-BRZ
Zoro #
G907665323
UPC #
641594207231
Country of Origin
China
Dimensions
Length
3 Inch
Width
4.5 Inch
Details
Color
Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant Spotlight
Dimmable
Yes
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
20 W
Material
Aluminum
CRI
80
Standards
Energy Efficient, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.