
Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20881LEDD-WH/ACR
Zoro # G307665398
product price: $41.99
/eaKey Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1000 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20881LEDD-WH/ACR
Zoro #
G307665398
UPC #
641594245370
Country of Origin
China
Dimensions
Diameter
7.5 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1000 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
12 W
Color
White
Lamp Included
Yes
Color Rendering Index
90
Housing Material
Plastic
Color Temperature
3000K
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.