
SoHo, Flush Mount, Glossy White Finish, Silver (Discontinued)
- Mfr # 23764LEDDLP-GWH
- Zoro # G407665137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23764LEDDLP-GWH
Zoro #
G407665137
UPC #
641594228670
Country of Origin
China
Dimensions
Diameter
18.75 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, Title 20
Housing Material
Metal
Color Rendering Index
93
Color Temperature
3000K
Fixture Wattage
30 W
Color
Glossy White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.