
Solano, Outdoor LED Wall Mount, Black Finish
Mfr # 20133LEDDMG-BL
Zoro # G007351690
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lamp Type
LED SSL (DLED)
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20133LEDDMG-BL
Zoro #
G007351690
UPC #
641594241167
Country of Origin
China
Dimensions
Width
4.5 Inch
Length
8 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lamp Type
LED SSL (DLED)
Dimmable
Yes
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
8 W
Hosuing Material
Steel
Item
Wall Mount
Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Color Rendering Index
90
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.