
Solano, Outdoor LED Wall Mount, Black Finish
Mfr # 20134LEDDMG-BL
Zoro # G207351636
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Width
6 Inch
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20134LEDDMG-BL
Zoro #
G207351636
UPC #
641594246520
Country of Origin
China
Dimensions
Width
6 Inch
Length
12 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Hosuing Material
Steel
Housing Color
Black
Dimmable
Yes
Max. Fixture Wattage
12 W
Item
Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.