
Solero, Dual Voltage Emergency Backup LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20464LEDEM-CH/ACR
Zoro # G307663905
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1300 Lm
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20464LEDEM-CH/ACR
Zoro #
G307663905
UPC #
641594223897
Country of Origin
China
Dimensions
Diameter
12 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1300 Lm
Dimmable
No
Item
Battery Backup, Emergency-Battery Backup, Flush Mount
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
15 W
Fixture Lens Material
Acrylic
Color
Chrome
Housing Material
Steel
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.