
Solero, Dual Voltage Emergency Backup LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20465LEDEM-CH/ACR
Zoro # G607663926
product price: $296.00
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1800 Lm
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20465LEDEM-CH/ACR
Zoro #
G607663926
UPC #
641594223866
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1800 Lm
Dimmable
No
Item
Battery Backup, Emergency-Battery Backup, Flush Mount
Lighting Certification
ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient
Color Rendering Index
90
Housing Material
Steel
Color
Chrome
Fixture Wattage
20 W
Color Temperature
3000K
Fixture Lens Material
Acrylic
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.