Solero II, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic

  • Mfr # 20502LEDD-BS/ACR

  • Zoro # G807666314


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1820 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20502LEDD-BS/ACR
Zoro #
G807666314
UPC #
641594234459
Country of Origin
China

Dimensions

Diameter
16.5 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1820 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
26 W
Color Rendering Index
90
Lamp Included
Yes
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.