
Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens
Mfr # 20508LEDD-BRZ/ACR
Zoro # G707666421
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1500 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20508LEDD-BRZ/ACR
Zoro #
G707666421
UPC #
641594246193
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1500 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
25 W
Color
Bronze
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Lamp Included
Yes
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.