Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens

  • Mfr # 20513LEDD-BRZ/ACR

  • Zoro # G207666020


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Width
5 Inch
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
3000 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20513LEDD-BRZ/ACR
Zoro #
G207666020
UPC #
641594246179
Country of Origin
China

Dimensions

Length
32 Inch
Width
5 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
3000 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
35 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Lamp Included
Yes
Color
Bronze
Color Temperature
3000K
Color Rendering Index
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.