
Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20466LEDD-BS/ACR
- Zoro # G707664014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20466LEDD-BS/ACR
Zoro #
G707664014
UPC #
641594214833
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2600 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Color Temperature
3000K
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes
Fixture Wattage
30 W
Housing Material
Steel
Color Rendering Index
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.