Zoro Homepage

Solero, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic

  • Mfr # 20466LEDD-CH/ACR

  • Zoro # G707664236


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2600 Lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466LEDD-CH/ACR
Zoro #
G707664236
UPC #
641594224788
Country of Origin
China

Dimensions

Diameter
18 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2600 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
28 W
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Color
Chrome
Color Temperature
3000K
Lamp Included
Yes
Color Rendering Index
90
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.