Solero, LED Pendant or SemiFlush, Brushed Steel Finish, Acrylic Lens Acrylic

  • Mfr # 20469LEDD-BS/ACR

  • Zoro # G407664239


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Diameter
16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20469LEDD-BS/ACR
Zoro #
G407664239
UPC #
641594228861
Country of Origin
China

Dimensions

Diameter
16 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
CRI
90
Dimmable
Yes
Fixture Wattage
25 W
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Material
Steel
Color Temperature
3000K
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.