Soll, Outdoor LED Wall Mount, Oil Rubbed Bronze Finish, Opal Glass

  • Mfr # 20126LEDDMG-ORB/OPL

  • Zoro # G607351717


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Oil Rubbed Bronze
Mounting
Wall
Lumens
1100 Lm
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20126LEDDMG-ORB/OPL
Zoro #
G607351717
UPC #
641594236644
Country of Origin
China

Dimensions

Length
4.75 Inch
Width
14 Inch

Details

Fixture Voltage
120v
Housing Finish
Oil Rubbed Bronze
Mounting
Wall
Lumens
1100 Lm
Color Temperature
3000K
Hosuing Material
Steel
Lamp Type
LED SSL (DLED)
Dimmable
Yes
Max. Fixture Wattage
12 W
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Lens Material
Glass
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Color Rendering Index
90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.