
Spa, LED AntiFog Mirror, Electronic Switch, Mirror Glass (Discontinued)
- Mfr # 70085LEDD-MIR
- Zoro # G807352040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70085LEDD-MIR
Zoro #
G807352040
UPC #
641594204032
Country of Origin
China
Details
Voltage
100-240v
Color Temperature
2800K
Lumens
2000 Lm
Fixture Lens Material
Glass
Mounting
Wall
Lamp Included
Yes
Dimmable
Yes
Housing Material
Metal
Lamp Type
LED SSL (DLED)
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Color Rendering Index
85
Fixture Item
Mirror
Fixture Wattage
20 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.