
Sparc, LED Flush Mount, Bronze Finish, Starry Acrylic Acrylic (Discontinued)
- Mfr # 20472LEDD-BRZ/SACR
- Zoro # G607665265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20472LEDD-BRZ/SACR
Zoro #
G607665265
UPC #
641594228892
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2200 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Fixture Wattage
25 W
Housing Material
Steel
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Fixture Lens Material
Acrylic
Color
Bronze
Color Temperature
3000K
Color Rendering Index
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.