
Sparc, LED Flush Mount, Chrome Finish, Starry Acrylic Acrylic
Mfr # 20470LEDD-CH/SACR
Zoro # G907665378
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1300 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20470LEDD-CH/SACR
Zoro #
G907665378
UPC #
641594231915
Country of Origin
China
Dimensions
Diameter
12 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1300 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Color Rendering Index
90
Lamp Included
Yes
Color
Chrome
Color Temperature
3000K
Housing Material
Steel
Fixture Wattage
15 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.