
Spartan, 3 Light LED Pendant, Brushed Steel Finish, Metal Mesh in Clear Glass (Discontinued)
- Mfr # 50526LEDDLP-BS/CLM
- Zoro # G607665364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50526LEDDLP-BS/CLM
Zoro #
G607665364
UPC #
641594230017
Country of Origin
China
Dimensions
Diameter
3 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
MR-16 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Metal
Includes
6 feet of clear cord included
Dimmable
Yes
CRI
85
Fixture Wattage
16 W
Color Temperature
3000K
Lamp Included
Yes
Standards
Lighting - Energy Efficient, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.