Spartan, LED Pendant, Brushed Steel Finish, Metal Mesh in Clear Glass

  • Mfr # 50525LEDDLP-BS/CLM

  • Zoro # G807665409


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Steel
Lamp Type
MR-16 (RLED)
Mounting
Ceiling
Voltage
120v
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50525LEDDLP-BS/CLM
Zoro #
G807665409
UPC #
641594229981
Country of Origin
China

Dimensions

Diameter
3 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
MR-16 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Color Temperature
3000K
Includes
6 feet of clear cord included
Dimmable
Yes
Lamp Included
Yes
CRI
90
Fixture Wattage
6 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.