
Square, BiDirectional Outdoor LED Wall Mount, Bronze Finish
Mfr # 20399LEDMG-BRZ
Zoro # G807351777
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Lamp Type
LED SSL (DLED)
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20399LEDMG-BRZ
Zoro #
G807351777
UPC #
641594197938
Country of Origin
China
Dimensions
Width
4.75 Inch
Length
4.25 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Lamp Type
LED SSL (DLED)
Dimmable
No
Color Temperature
3000K
Hosuing Material
Aluminum
Max. Fixture Wattage
6 W
Color Rendering Index
90
Item
Wall Mount, Wall Washer
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Housing Color
Bronze
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.