
Squared, LED Flush Mount or Wall Sconce, White Finish, Acrylic Lens Acrylic
Mfr # 63967LEDD-WH/ACR
Zoro # G907664975
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling or Wall
Width
3.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63967LEDD-WH/ACR
Zoro #
G907664975
UPC #
641594228939
Country of Origin
China
Dimensions
Width
3.5 Inch
Length
30.5 Inch
Details
Mounting Type
Ceiling or Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Flush Mount, Wall Sconce
Glass Color
White
Fixture Wattage
40 W
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Lamp Type
LED SSL (DLED)
Housing Material
Metal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.