
Squared, LED Pendant, White Finish, Acrylic Lens Acrylic
Mfr # 63968LEDD-WH/ACR
Zoro # G807665041
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
30.5 Inch
Width
4.5 Inch
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63968LEDD-WH/ACR
Zoro #
G807665041
UPC #
641594229042
Country of Origin
China
Dimensions
Length
30.5 Inch
Width
4.5 Inch
Details
Color
White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Color Temperature
3000K
CRI
85
Lamp Included
Yes
Fixture Wattage
75 W
Dimmable
Yes
Includes
10 feet of aircraft cable
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Material
Metal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.