
Strand, Outdoor LED Wall Mount, Black Finish, Frosted Glass
Mfr # 20025LEDDMG-BL/FST
Zoro # G807351760
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Housing Color
Black
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20025LEDDMG-BL/FST
Zoro #
G807351760
UPC #
641594245295
Country of Origin
China
Dimensions
Width
5.5 Inch
Length
5.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Housing Color
Black
Dimmable
No
Lens Material
Glass
Lighting Certification
ADA, Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Rendering Index
90
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Hosuing Material
Steel
Max. Fixture Wattage
12 W
Item
Wall Mount, Wall Washer
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.