
Strike 20, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20800LEDD-BRZ/ACR
Zoro # G707665981
product price: $39.69
/eaKey Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
960 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20800LEDD-BRZ/ACR
Zoro #
G707665981
UPC #
641594215458
Country of Origin
China
Dimensions
Diameter
7 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
960 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Color Temperature
3000K
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes
Fixture Wattage
12 W
Housing Material
Steel
Color
Bronze
Color Rendering Index
90
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.