Zoro Homepage

Strike 20, LED Flush Mount, White Finish, Acrylic Lens Acrylic

  • Mfr # 20802LEDD-WH/ACR

  • Zoro # G307666296


product price: $38.99
/ea

Key Features

Mounting
Ceiling
Length
7 Inch
Width
1.5 Inch
Lamp Type
LED SSL (DLED)
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20802LEDD-WH/ACR
Zoro #
G307666296
UPC #
641594215397
Country of Origin
China

Dimensions

Length
7 Inch
Width
1.5 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
960 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Housing Material
Steel
Color
White
Color Rendering Index
90
Color Temperature
3000K
Fixture Wattage
12 W
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.