Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunset, BiDirectional Outdoor LED Wall Mount, Satin Finish, Clear Glass

  • Mfr # 20385LEDMGLP-SAT/CLR

  • Zoro # G007351782


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
900 Lm
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20385LEDMGLP-SAT/CLR
Zoro #
G007351782
UPC #
641594226881
Country of Origin
China

Dimensions

Length
4.5 Inch
Width
9 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
900 Lm
Color Temperature
3000K
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Lens Material
Glass
Dimmable
Yes
Hosuing Material
Aluminum
Max. Fixture Wattage
14 W
Lamp Type
MR-16 (RLED)
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.