
Sydney, 1 Light Wall Sconce Vanity, Chrome Finish, Cobalt Glass (Discontinued)
- Mfr # 63811-19-CH/COB
- Zoro # G207666228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63811-19-CH/COB
Zoro #
G207666228
UPC #
641594168099
Country of Origin
China
Dimensions
Width
9 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Housing Material
Metal
Lamp Type
G9 (HGN)
Lighting Certification
UL (US/Canada) Listed
Fixture Wattage
60 W
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.