
Sydney, 1 Light Wall Sconce Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 63811-46-CH/OPL
- Zoro # G207666235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63811-46-CH/OPL
Zoro #
G207666235
UPC #
641594168198
Country of Origin
China
Dimensions
Width
7 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Lamp Type
G9 (HGN)
Fixture Wattage
60 W
Housing Material
Metal
Lamp Included
Yes
Lighting Certification
UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.