
Sydney, 1 Light Wall Sconce Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 63811-47-CH/OPL
- Zoro # G307666227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63811-47-CH/OPL
Zoro #
G307666227
UPC #
641594168228
Country of Origin
China
Dimensions
Width
7.5 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Lighting Certification
UL (US/Canada) Listed
Lamp Type
G9 (HGN)
Fixture Wattage
60 W
Housing Material
Metal
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.